Sani-Matic Automatic Smoke House Cart Washer With A/B Plc Controls

Sani-Matic Automatic Smoke House Cart Washer With A/B Plc Controls

Sani-Matic automatic smokehouse cart washer. With A/B PLC controls in the S/S cabinet. S/N 66291116567. Model: RACK-S-57-P-5T. The floor has 174L x 8 wide parallel cart wheel tracks 35 wide center to center. 10 vertical 1.5dia spray pipes on each side with 18 spray nozzles each. Three roof-mounted 4-nozzle spray heads. Accommodates three standard smokehouse racks. With a 30hp Centrifugal pump. Side-mounted water filter. The cabinet separates vertically for shipping. Doors close tightly and easily.
Product Details
  • Stock No: SIMM20AC.A
  • Manufacturer: Sani-Matic
  • Model: Rack-S-57-P-5T
  • Serial Number: 66291116567
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 30
  • Motor RPM: 3,520
  • Motor Voltage: 208-230/460
  • Motor Amps: 72-66/33
  • Motor Hertz (Hz): 60
  • Motor Phases: 60
  • Motor Frame Size: 284TSC
Dimensions:
  • Length (Inches): 248
  • Width (Inches): 78
  • Height (Inches): 120
  • Weight (LBS): 5,000
Additional Product Details
  • Spec Sheet Available: No
Sani-Matic Automatic Smoke House Cart Washer With A/B Plc Controls

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed