Sani-Matic COP Tank- 150 Gallon

Sani-Matic COP Tank- 150 Gallon

Sani-Matic COP Tank- 150 Gallon. Durable stainless steel construction to handle high temperatures and chemical concentrations. For washing parts of all shapes and sizes. Tank uses (18) side-jet sprayers that produce cross tank rolling turbulence. Fristam FPX Series Centrifugal Pump, Model: FPX732165. S/N: 32167003, impeller diameter: 6-1/4 in. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. These washers are stationary or portable. They re-circulate cleaning solutions to wash a variety of loose parts, pipes, tubing, valves and fittings. The solution is delivered through side jets and end jets to create turbulence which erodes the product residue from all surfaces of the parts. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 98 in. L x 31 in. W x 71 in. H.

Product Details
  • Stock No: DHEC001.20
  • Manufacturer: Sani-Matic
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sani-Matic COP Tank- 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed