Sani-Matic COP Tank Stainless Steel

Sani-Matic COP Tank Stainless Steel

Sani-Matic COP Tank. Model 150. Stainless steel. (2) Outlets with 2 in. Tri-clamp fittings. One has removable plug. Small back-splash. Base is painted mild steel. Inside dimensions: 74 in. L x 14-1/2 in. W x 12 in. H. Overall dimensions: 76 in. L x 23 in. W x 33 in. H.

Product Details
  • Stock No: 9a
  • Manufacturer: Sani-Matic
  • Model: 150
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sani-Matic COP Tank Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed