Sani-Matic Systems Single Tube Ultra-Violet Water Purification Unit

Sani-Matic Systems Single Tube Ultra-Violet Water Purification Unit

Sani-Matic Systems Single Tube Ultra-Violet Water Purification Unit. Model: 5UVLHP(1)2.5X60-LLWB-1.5. S/N: 88-2672A. Flow rate: 5 GPM. Stainless steel control cabinet. UV lamp length: 5 ft. MWS/cm-2: 80,000. Inlets/Outlets: (2) 1-1/2 in. S-Line fitting. Overall dimensions: 5 ft. 5 -1/2 in. L x 1 ft. W x 2 ft. 5-3/4 in. H.

Product Details
  • Stock No: BZCH159.a
  • Manufacturer: Sani-Matic
  • Model: 5UVLHP(1)2.5X60-LLWB-1.5
  • Serial Number: 88-2672A
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 65.5
  • Width (Inches): 12
  • Height (Inches): 29.75
Additional Product Details
Sani-Matic Systems Single Tube Ultra-Violet Water Purification Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed