Sanitary Magnetic Ferrous Trap

Sanitary Magnetic Ferrous Trap

Sanitary Magnetic Ferrous Trap. Magnetic ferrous traps seize tRam Industriesp iron/fine iron contaminants in products flowing through the processing line, thus protecting and assuring product purity and preventing abrasive wear and jamming to pumps, mixers, refiners, filters, etc. (1) 5 in. diameter magnet. Inlet/outlet: (2) 1-1/2 in. S-line. Overall dimensions: 2 ft. L x 6-1/2 in. W x 7-1/2 in. H.
Product Details
  • Stock No: NOI1106
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 6.5
  • Height (Inches): 7.5
Additional Product Details
Sanitary Magnetic Ferrous Trap
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed