- Product Details
Sariete 2-Stage Homogenizer Unit
Sariete Homogenizer. Model: DA61. Approximate rated capacity: 3000 gallons/hr. Compliant with 3”A” standards. 2- stage hydraulic valve assembly. Equipped with poppet seats. (3) 2-3/4 in. dia. plungers. Pressure and flowrate can be modified / adjusted to suit your needs. ASEA Motor, 100 hp. Elettroaspiratore blower, Type CB-20125, Inlets: (1) 3 in. I-Line product, (1) 1 in. dia. s-line steam, (1) 3/4 in. dia. NPT (male) oil, (1) 3/4 in. dia. NPT (male) air, (1) 1 in. dia. NPT (male) chilled, (1) 1 in. dia. NPT (male) water tower. Outlets: (1) 2-1/2 in. I-Line product, (1) 1 in. dia bevel water tower, (1) 1-1/2 in. dia. NPT (female) chilled. Overall dimensions: 10 ft. L x 6 ft. 1 in. W x 5 ft. 4 in. H.
- Stock No: HDAF959.22a
- Manufacturer: Sariete
- Model: DA61
- Serial Number: 1707
- Rated Capacity (GPH): 3000
- Number of Stages: 2
- Valve Seats Type: Poppet
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: ASEA Motors
- Motor Horsepower(HP): 100
- Motor RPM: 1780
- Motor Voltage: 600
- Motor Amps: 91
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 120
- Width (Inches): 73
- Height (Inches): 64
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























