Schaffer Label Machine

Schaffer Label Machine

Schaffer Label Machine. Type: 12’’ MS. No: G-521. Baldor motor, 1/12 hp, 1725 rpm, 115/280-230 V, 2/1 & 05-1 amps, 60 Hz, 1 phase. Ratio: 3-1/2 to 1. Adjustable hopper for label stacking. Rollers: 2 in. diameter x 12 in. L. Container/tray: 14 in. L x 12 in. W. (8) Blades: ¾ in. L. Overall dimensions: 28 in. L x 13 in. W x 8 in. H.
Product Details
  • Stock No: SGMT333.1a
  • Manufacturer: Schaffer
  • Model: 12'' MS
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Schaffer Label Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed