Schebler Conveyor Stainless Steel

Schebler Conveyor Stainless Steel

Shebler Conveyor. Model K46D16BD17104-KS, S/N 850034416.95.95.007. Stainless steel. Belt: 6 ft. L x 36 in. W. Motor: 2 hp. Overall dimensions: 69 in. L x 57 in. W x 29 in. H.

Product Details
  • Stock No: M-138b
  • Manufacturer: Schebler
  • Model: K46D16BD17104-KS
  • Serial Number: 850034416.95.001
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Schebler Conveyor Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed