Schneider Electric ATS Solid State Screw Compressor Motor Starter (400 HP, 460 Volts, 60 Hz)

Schneider Electric ATS Solid State Screw Compressor Motor Starter (400 HP, 460 Volts, 60 Hz)

Schneider Electric Solid State Screw Compressor Motor Starter. Drawing No: 218848. Manufactured Date: 10/26/15. Part No: DBSFKD09GX3XX. Type: 1. Volts: 460, Hz: 60, Ph: 3. Max HP: 500 Max. FLA: 590 Max. Total: 507.65 Max Hp, FLA: 607.5 Max. Withstand: 65 kA.
Product Details
  • Stock No: KIN04B
  • Manufacturer: Schneider Electric
  • Serial Number: MS00002459
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 48
  • Height (Inches): 120
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Schneider Electric ATS Solid State Screw Compressor Motor Starter (400 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed