Schneider Electric / Ram Industries Electric LLC Motor- 350 HP

Schneider Electric / Ram Industries Electric LLC Motor- 350 HP

1994 Schneider Electric / Ram Industries Electric LLC Motor- 350 HP. S/N: 1301981-01-YW-P. Frame: 4471SS. Motor specifications: 3570 rpm, 460 V, 390 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 28-1/2 in. W x 32-1/2 in. H.(H10).
Product Details
  • Stock No: ASLC013C.
  • Manufacturer: Schneider Electric / Ram Industries Electric LLC
  • Serial Number: 1301981-01-YW-P
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Schneider Electric / Ram Industries Electric LLC Motor- 350 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed