Schneider Electric Solid State Screw Compressor Motor Starter (250 HP, 460 Volts, 60 Hz)

Schneider Electric Solid State Screw Compressor Motor Starter (250 HP, 460 Volts, 60 Hz)

Schneider Electric Solid State Starter. SO Number: MS00002459. WO Number: JCS0039015. Drawing Number: 215782. Manufacture Date: 10/2015. Power Supply: 460 Volts, Hz: 60, Ph: 3. Largest HP: 250 Max, FLA: 290 Max. Total: 255 HP Max, FLA: 304.1 Max. Withstand: 65kA.
Product Details
  • Stock No: KIN03B
  • Manufacturer: Schneider Electric
  • Serial Number: MS00002459
Motor Starter Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 48
  • Height (Inches): 120
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Schneider Electric Solid State Screw Compressor Motor Starter (250 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed