Schneider Electric VFD Control Center

Schneider Electric VFD Control Center

Jett Solutions Industrial Control Panel for Refrigeration. Model: JS-2X40-L-VFD-FP-4.3-TS-MB-GP-BY-R. Serial No: 040418CR14106. Input Volt: 480, Input Amp: 2 x 70, Enclosure Type: 1, SCCR: 10K. (2) Schneder Variable Frequency Drivers VFD - Model: ATV630D30N4, Power Supply: 30 kW, 40 HP, 380/480 Volt. (4) MTE Line/Load Reactors - Type: RL-05502. 3 Phase. Reactor: 690 V Max, 50/60 Hz. (1) Maple Systems Screen - Model:HMI5043L, Serial No: 1708100708.
Product Details
  • Stock No: BRZB25
  • Manufacturer: Jett Solutions
  • Model: JS-2X40-L-VFD-FP-4.3-TS-MB-GP-BY-R
  • Serial Number: 040418CR14106
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 62
  • Height (Inches): 71
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Schneider Electric VFD Control Center

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed