Schneider Manufacturing Company Insulated Ice Box

Schneider Manufacturing Company Insulated Ice Box

Schneider Manufacturing Company Insulated Ice Box. Model: RB-1356. S/N: AK0625. Capacity: 2000 lbs. Inside straight-wall dimensions: 4 ft. 7 in. L x 3 ft. W x 4 ft. 7 in. H. Sight glass dimensions: (2) 1 ft. 1-1/2 in. L x 5 in. W. Inlets: (1) 1 ft. 3-1/2 in. L x 10 in. W (top infeed). Outlets: (1) 3 ft. 5 in. L x 1 ft. W. (door opening). Overall dimensions: 4 ft. 9 in. L x 3 ft. 3 in. W x 5 ft. H.(H17).

Product Details
  • Stock No: TAFM044.a
  • Manufacturer: Schneider Manufacturing
  • Model: RB-1356
  • Serial Number: AK0625
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 39
  • Height (Inches): 60
Additional Product Details
  • Spec Sheet Available: Yes
Schneider Manufacturing Company Insulated Ice Box
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed