SchRam Industriesm Air Compressor

SchRam Industriesm Air Compressor

SchRam Industriesm Air Compressor, Model WD-50,B-M WD900, Serial 53573-S, 10HP 208-220/460V 1760 RPM, 40C Rise Cont., Capacity 50 cubic ft of air at 1800 RPM, Bottom Outlet 2 1/4 in ID 7 in flanged OD, pressed steel tank 1964, Natl Board C88281, Max DP 200 PSI at 650F, Head/Shell 175, Fittings/Valves 1 in.
Product Details
  • Stock No: GOB7501
  • Manufacturer: SchRam Industriesm
  • Model: WD-50
  • Serial Number: 53573-S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SchRam Industriesm Air Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed