- Product Details
Schreiber Water-Cooled Freon Package Chiller - 1 Ton
Schreiber Water-Cooled Freon Package Chiller – 1 ton. Schreiber Chillers by Dimplex Thermal Solutions, Cerritos, CA USA. Model: 100AC. Serial: 1841. Schreiber Engineering Corp. has over 50 years experience in the industry. Capacity: 1 TR( 12,000 BTU/hr). Fluid reservoir capacity: 20 gallons. Pump flowrate: 20 GPM. Weight: 432 lbs. *PDF manual is available. Electrical requirement: 440V, 60 Hz, 3-phase.
- Stock No: HGPS1050.a
- Manufacturer: Schreiber
- Model: 100AC
- Serial Number: 1841
- Air Cooled or Liquid Cooled: Liquid Cooled
- Unit Nominal Tons (TR): 1
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Weight (LBS): 432
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















