Schweitzers Stainless Steel Tank - 100 Gallon

Schweitzers Stainless Steel Tank - 100 Gallon

Stainless Steel Schweitzers Tank - 100 Gallons. S/N 9813-95. Inlets: (2) 2 in. dia. S-Line, (1) 2-1/2 in. dia. S-Line, (1) 3 in. dia. S-Line. Outlet: (1) 1 in. dia. S-Line, (1) 1 in. dia. S-Line. (1) 4 in. dia. S-Line chute. Overall dimensions: 38 in. L x 35 in. W x 38 in. H.

Product Details
  • Stock No: CCNA006.
  • Manufacturer: Schweitzer
  • Serial Number: 9813-95
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Schweitzers Stainless Steel Tank - 100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed