- Product Details
Schwitzer Duroflow Rotary Blower
Schwitzer Durolow Rotary Blower. Model: 45-6. S/N: E685-04. Maximum flow rate for new blower is 672 cfm with required horsepower, rpm and pressure. Maximum rpm: 4,000. Maximum pressure: 15 psi. Maximum horsepower: 50 hp. Shaft dimensions: 1-1/2 in. dia. x 4-1/2 in. L. Inlets/outlets: (2) 6 in. L x 4-1/2 in. W square ports. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 1 ft. H. (ACN31). (GD).
- Stock No: SGMT386.a
- Manufacturer: Schwitzer
- Model: 45-6
- Serial Number: E685-04
- Motor Included? No
- Length (Inches): 30
- Width (Inches): 18
- Height (Inches): 12
- ACN: 31
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















