Scot 106 End Suction Centrifugal Motor Pump (7.5, 1200 GPM Max)

Scot 106 End Suction Centrifugal Motor Pump (7.5, 1200 GPM Max)

Scot End-Suction Close Coupled Centrifugal Pump. Model: 106. Serial No: 1418760. 7-1/2 Hp, 1750 Rpm, 3 Ph, 208/460 Volts.
Product Details
  • Stock No: IRS01A
  • Manufacturer: Scot Pump
  • Model: 106
  • Serial Number: 141870
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1,200
  • Max Speed RPM: 1,750
  • Impeller Diameter (inches): 6.13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 20.6-18.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213JM
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 20
  • Height (Inches): 20
  • Weight (LBS): 550
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Scot 106 End Suction Centrifugal Motor Pump (7.5, 1200 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed