- Product Details
Scot 106 JM Centrifugal Pump (7.5 HP, 1,200 GPM Max)
Scot Centrifugal Pump. Model: 106 JM. Serial No: 2040020. Pump Size: 6x5x8. Impeller Type: Enclosed. Max Dia: 8.43.
Product Details
- Stock No: PRCA06
- Manufacturer: Scot Pump
- Model: 106 JM
- Serial Number: 2040020
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 1,200
- Max Speed RPM: 1,750
- Impeller Diameter (inches): 6.15
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 7.5
- Motor RPM: 1,765
- Motor Voltage: 230/460
- Motor Amps: 18.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213JM
Dimensions:
- Length (Inches): 30
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 550
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















