Scot 56F Motor Centrifugal Pump (10 HP, 550 GPM Max)

Scot 56F Motor Centrifugal Pump (10 HP, 550 GPM Max)

Scot 56F Standard Motor Pump - Cast Irom 3x3 BN-Carbon Seal. Impeller Dia(in): 5.13. 10 HP,TEFC, 3500 RPM, 3 PH, 60 HZ, 208-230/460 Volts. Max PSI: 78, Max Flow: 550 GPM. WEG Motor - PH: 3, Frame: 215JM, HP: 10, RPM: 3510, ENCL: TEFC, Volts: 208-230/460, Amps: 26.8-24.4/12.2.
Product Details
  • Stock No: NSF21.52
  • Manufacturer: Scot Pump
  • Model: 56F
  • Serial Number: 249558
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 550
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 5.13
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3.5
  • Inlet/Outlet Type 1: ANSI Flange
  • Inlet/Outlet Flange Size (inches) 1: 5.13
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: ANSI Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 10
  • Motor RPM: 3500
  • Motor Voltage: 208-230/460
  • Motor Amps: 26.8-24.4/12.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215JM
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 18
  • Height (Inches): 12
  • Weight (LBS): 206
  • # of Pieces for Shipping: 1
Additional Product Details
Scot 56F Motor Centrifugal Pump (10 HP, 550 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed