- Product Details
Scot / Ardox Motorpump 17 Centrifugal Pump - 5 HP
Scot Pump, a division of Ardox Corporation, End Suction Centrifugal Pump. Type: Cast Iron Motorpump 17 Standard Fitted. Model: 3040K019. SN: 944948. Impeller diameter: 5. dia. Seal option: 2 x 2 BN-CM seal. 5 hp ODP 3500 rpm, 3/60/208-230/460V. Motor: Baldor motor: 5 hp, 3450 rpm, 208-230-460V, 13.1-11.5/5.7 amps. 60 Hz, 3 phase. Inlets/outlets: (1) 2 in. dia. port. (1) 2 ¼ in. dia. port. Overall dimensions: 2 ft. L x 10 ½ in. W x 9 in. H.
- Stock No: MDBC273B
- Manufacturer: Scot Pump
- Model: 3040K019
- Serial Number: 944948
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









