Scot Motorpump 57 Circulating Pump

Scot Motorpump 57 Circulating Pump

Scot Motorpump 57 Circulating Pump is equipped with Keckley 4" Traps. Impeller size: 6.88 in. dia. Baldor electric motor, 5 hp, 1725 rpm, 208-230/460 V, 14.8-14.0/7.0 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. suction port with an 9 in. dia. flange and (8) 3/4 in. dia. thru holes at a center distance of 2-7/8 in. Outlet: (1) 3 in. dia. discharge port with a 7-5/8 in. dia. flange and (4) 3/4 in. dia. thru holes at a center distance of 4-3/8 in. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1-1/2 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: MDBC267B-01
  • Manufacturer: Scot Pump
  • Model: 3095K013
  • Serial Number: 944948 L99
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.88
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 9
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.625
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.8-14.0/7.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 13.5
  • Height (Inches): 16
Additional Product Details
Scot Motorpump 57 Circulating Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed