- Product Details
Scot Pump 62JM Centrifugal Pump (20 HP, 175 GPM Max)
Scot Motorpump 62 Circulating Pump - Motorpump 62 Standard Fitted 2 x 1.5 BN-Carbon Seal. 8.63 Impeller Diameter. 20 HP, TEFC, 3500 RPM, PH: 3, 60 Hz, 230/460 Volts. Impeller Type: Enclosed. Maximum Pressure: 195 PSI. Max GPM: 175 GPM. Baldor Motor - Spec: 07H110W372G1, HP: 20, Volts: 230/460, Amps: 46/23, RPM: 3500, Frame: 215JM, Hz: 60, Ph: 3, Serf: 1.15, Code: K, Des: B, Class: H, Nema Nom. Eff.: 88.5%, P.F: 92%, Rating: 40C AMB-CONT, CC: Usable at 208v, Bearings:DE: 6309, ODE: 6206, Encl.:Tefc: 113.000.544, SN: F0603226289.
Product Details
- Stock No: NSF21.28
- Manufacturer: Scot Pump
- Model: 62JM
- Serial Number: 249560
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 175
- Max Speed RPM: 3500
- Maximum Pressure MAWP (PSI): 195
- Impeller Diameter (inches): 8.4
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 20
- Motor RPM: 3500
- Motor Voltage: 230/460
- Motor Amps: 46/23
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215JM
Dimensions:
- Length (Inches): 28
- Width (Inches): 17
- Height (Inches): 16
- Weight (LBS): 355
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























