Scot Pump 63JM Centrifugal Pump (50 HP, 1,000 GPM Max)

Scot Pump 63JM Centrifugal Pump (50 HP, 1,000 GPM Max)

Scot Motorpump 63 Circulating Pump - Motorpump 63 Standard Fitted 4x4 BN-Carbon Seal. 8.5 Impeller Diameter. 50 HP, TEFC, 3500 RPM, 3 PH, 60 HZ, 230/460V. Impeller Type: Enclosed. Maximum Pressure: 195 PSI. Max GPM: 1000. WEG Motor - PH: 3, Frame: 326JP., HP: 50(, RPM: 3555, Encl: TEFC, Type: ET, PF: 0.88, IP55,Volts 208/-230/460, AMPS: 127-115/57.4, Max Amp: 40c, Duty: Cont, Model: 05036ES3E326JP.
Product Details
  • Stock No: NSF21.29
  • Manufacturer: Scot Pump
  • Model: 63JM
  • Serial Number: 249558
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1000
  • Max Speed RPM: 3500
  • Maximum Pressure MAWP (PSI): 195
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4.375
  • Inlet/Outlet Type 1: ANSI Flange
  • Inlet/Outlet Flange Size (inches) 1: 9.1875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 9
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 50
  • Motor RPM: 3555
  • Motor Voltage: 208/-230/460
  • Motor Amps: 127-115/57.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 326JP
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 19
  • Height (Inches): 21
  • Weight (LBS): 755
  • # of Pieces for Shipping: 1
Additional Product Details
Scot Pump 63JM Centrifugal Pump (50 HP, 1,000 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed