Scot Pump 95JP Centrifugal Pump (15 HP, 1,250 GPM Max)

Scot Pump 95JP Centrifugal Pump (15 HP, 1,250 GPM Max)

Scot Motorpump 95JP Cir. Model: 95JP. The pump data plate is not readable. The pump has been repainted. Brook Compton Motor - Type: WP-DA254TS R4 JP, S/N: 1904254A018 Frame: 254TJP, P/N: BA4N015-4JP, HP: 15, EFF: 92.4%, V: 230/460, A: 35.6/17, RPM: 1765, P.F: .84, S.F: 1.25, Diag: LD785, Design: B, Code: H, AMB: 40 C, Rating: S1, BRG DE/NDE: 6309ZZC3/6307ZZC3, IP: 55, IC: 411, Class F.
Product Details
  • Stock No: NSF21.27
  • Manufacturer: Scot Pump
  • Model: 95JP
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1250
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 8.9
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 35.6/17.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254TJP
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 15
  • Height (Inches): 19
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Scot Pump 95JP Centrifugal Pump (15 HP, 1,250 GPM Max)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed