Scotsman Flake Ice Maker and Ice Storage Bin Package

Scotsman Flake Ice Maker and Ice Storage Bin Package

2007 Scotsman Flake Ice Maker and Ice Storage Bin Package. Model: FME504AS-1A / HTB250-H. Produces up to 550 lbs. of flaked ice in 24 hours given respective air and water temperatures of 70°F and 50°F. Refrigerant: R404a. Storage bin holds up to 250 lbs. Ice maker materials of construction: stainless steel. Storage bin materials of construction: polyurethane. Respective low and high design pressures: 210-500 PSI. Electrical requirements: 115V, 60 Hz, 1 phase, minimum circuit ampacity: 15-3/4. Features include: an AutoSentry monitoring system that constantly monitors workload level on gearbox and automatically shuts down system if there is a problem, an electrical conductivity water sensor eliminates low or no water failures and cannot be affected by adverse water conditions, and a plastic drain pan with a unique design provides ability to quickly channel water away preventing particulate build-up and rust. Storage bin opening dimensions: 2 ft. 3 in. W x 7-1/2 in. H. Overall package dimensions: 2 ft. 6 in. L x 2 ft. 7 in. W x 4 ft. 10 in. H.(H)(ACN32a).

Product Details
  • Stock No: JJTT09
  • Manufacturer: Scotsman Ice Systems
  • Model: FME504AS-1A / HTB250-H
  • Serial Number: 07101320013552 / 07091320010940
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Scotsman Flake Ice Maker and Ice Storage Bin Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed