Scotsman Flake Ice Maker Cabinet

Scotsman Flake Ice Maker Cabinet

Scotsman Ice Maker. Model: AFE325AS-1A. Serial: 0511320013712. Maximum ice production: 324 lbs per 24 hours. Ice Type: Flake. Storage capacity: 140 lbs. Air temperature: 50-100ºF. Water temperature: 40-100ºF, 20-80 PSI. Electrical Supply: 115 Volts, 10.7 Amp, 60 Hz, 1-Phase. Compressor 115 Volts, 5.6 RL/FLA, 40.0 LRA. Fan 115 Volts, .48 RLA/FLA, 6 W/HP, Auger Drive 115 Volts, 3.2 RLA/ FLA, 1/10 W/HP. Refrigerant: R-134, 11 OZ, 311 GRam Industriess. Design Pressure: Low-140 PSI, High–260 PSI. Inside Dimensions: 21 in. L x 21 in. W x 20 in. H. Approximate weight: 215 lbs. Outside Dimensions: 36 in. L x 24 in. W x 38 in H. (ACN32).
Product Details
  • Stock No: NOI1310
  • Manufacturer: Scotsman
  • Model: AFE325AS-1A
  • Serial Number: 511000000000
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Scotsman Flake Ice Maker Cabinet
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed