Scottsman Ice Machine

Scottsman Ice Machine

Scottsman Ice Machine. Model: AC25MWS-1A, S/N: 683295-04T. Test pressure: 140 low, 235 high. (2) fans. Compressor: 10.7 FLA, 51 LRA. AC supply voltage: 115. Min circuit ampacity: 14.4, Max fuse size: 15, 60 Hz, 1 phase. Overall dimensions: 36 in. L x 24 in. W x 39 in. H. SOLD

Product Details
  • Stock No: EEGC086.
  • Manufacturer: Scotsman
  • Model: AC25MWS-1A
  • Serial Number: 683295-04T
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Scottsman Ice Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed