Screw Auger Conveyor, Stainless Steel

Screw Auger Conveyor, Stainless Steel

Screw Auger Conveyor. Stainless steel. Chute: 50 in. L x 41 in. W. Auger diameter: 18 in. Overall dimensions: 177 in. L x 24 in. W x 20 in. H.

Product Details
  • Stock No: 131
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Screw Auger Conveyor, Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed