Sears Craftsman Portable Mixer.

Sears Craftsman Portable Mixer.

Sears Craftsman Portable Mixer. Model: 113.12231. Shaft dimensions: 1/2 in. dia. x 31 in. L. Motor, 1/2 hp, 1725 rpm, 115/230 V, 7.4/3.7 amps, 60 Hz, single phase. Overall dimensions: 22 in. L x 9-1/2 in. W x 43 in. H.

Product Details
  • Stock No: 22a.GR066.1
  • Manufacturer: Sears
  • Model: 113.12231
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sears Craftsman Portable Mixer.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed