Seattle Ice Equipment Glacier Icemaker Model 4x15

Seattle Ice Equipment Glacier Icemaker Model 4x15

Seattle Ice Equipment Corp. Glacier Icemaker Model 4x15, S/N 213. Manufactured date November 19,1980. National Board Number 2920. Union Tank Works, Inc. 150 psi @ 300°F-50°F @ -7.56 psi S/N 5158. Built in 1981. Baldor Motor, hp 1.3, Volts 208-230/460, Amps 5.0-4.8/2.4, 3 phase, rpm 1725. Overall Dimensions 94 in. W x 110 in. L x 99 in. H.

Product Details
  • Stock No: LCNM008.
  • Manufacturer: Seattle Ice Equipment Corp.
  • Model: 4x15
  • Serial Number: 213
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Seattle Ice Equipment Glacier Icemaker Model 4x15
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed