Seattle Refrigeration Inc Vertical Oil Separator (13in X 35in. 24 Gallons)

Seattle Refrigeration Inc Vertical Oil Separator (13in X 35in. 24 Gallons)

Seattle Refrigeration Inc. Vertical Oil Separator (13in x 35in. 24 Gallons) Serial Number: 1206. Tank National Board Number. Tank Estimated Capacity (Gallons): 24. Tank MAWP (PSI @ Temp): 250 PSI @ 650F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1977. Shipping Dimensions (Inches): 34 x 28 x 15. 450 LB
Product Details
  • Stock No: OBI09
  • Manufacturer: Seattle Refrigeration Inc
  • Serial Number: 1206
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 13
  • Tank Length (Inches): 35
  • Tank Estimated Capacity (Gallons): 24
  • Tank MAWP (PSI at temp): 250 PSI @ 650F
  • Tank Inlets & Outlets Description: Inlet (in): 3, Outlet(in): 3
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 28
  • Height (Inches): 15
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1977
  • Spec Sheet Available: No
Seattle Refrigeration Inc Vertical Oil Separator (13in X 35in. 24 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed