- Product Details
Seattle Refrigeration Inc Vertical Oil Seperator (12in X 35in. 17 Gallons)
Seattle Refrigeration Inc. Vertical Oil Seperator (12in x 35in. 17 Gallons) Serial Number: 1140. Tank National Board Number: . Tank Estimated Capacity (Gallons): 17. Tank MAWP (PSI @ Temp): 250 PSI @ 650F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1977. Shipping Dimensions (Inches): 35 x 12 x 15. 350 LB
Product Details
- Stock No: OBI12
- Manufacturer: Seattle Refrigeration Inc
- Serial Number: 1140
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 12
- Tank Length (Inches): 35
- Tank Estimated Capacity (Gallons): 17
- Tank MAWP (PSI at temp): 250 PSI @ 650F
- Tank Inlets & Outlets Description: Inlet (in): 3, Outlet(in): 3
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 35
- Width (Inches): 12
- Height (Inches): 15
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1977
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























