Seco Simplimatic DP-30 Case Packer

Seco Simplimatic DP-30 Case Packer

Seco Simplimatic DP-30 CasePacker. Model DP-30. S/N F-2728-0. Package formations: 3 lanes with 4-1/4 in. max. dia; 4 lanes with 3-1/8 in. max. dia.; 5 lanes with 2-1/2 in. max dia.; 6 lanes with 2 in. max dia. Case sizes: Length- 11 in. min., 20 in. max; Width- 8 in. min., 14 in. max; Depth- 5 in. min., 12-3/4 in. max; Tray- 3 in. min. CPM: 30. Bottle dia: 1-3/4 in.- 6-1/2 in. Bottle height: 2-1/2 in.- 12-3/4 in. (2) Motors, 1 hp, 230/460 V, 60 Hz, 3 phase.(H17) (XMR176)

Product Details
  • Stock No: 400.BP12a
  • Manufacturer: SECO
  • Model: DP 30
  • Serial Number: F-2728-0
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Seco Simplimatic DP-30 Case Packer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed