SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor. Product clearance: 5-1/2 in. W x 13 in. H. Includes (2) 6 in. dia. sprockets with a 3/4 in. tooth pitch. Baldor Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/.8 amps, 60 Hz, 3 phase. Flexaline Grove Gear, Ratio: 40, 43.125 rpm (final). Conveyor infeed/exit height: 48 in. Overall dimensions: 49 in. L x 21 in. W x 77 in. H.

Product Details
  • Stock No: HDBA042.33a
  • Manufacturer: SECO
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 5.5
  • Max Height Clearance above Belt (Inches): 13
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.8- 1.6/.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 21
  • Height (Inches): 77
Additional Product Details
SECO Simplimatic Engineering Company Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed