SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor. Baldor Motor, 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.2/1.6 amps, 60 Hz, 3 Phase. Flexaline Grove Gear, 1.02 Hp Input, Ratio: 80. Infeed/Exit: 49 in. H. Product Clearance: 24 in. W x 16-1/2 in. H. (4) 6 in. dia. sprocket with a 3/4 in. spacing between teeth. Overall Dimensions: 10 ft. 3 in. L x 34 in. W x 79 in. H.

Product Details
  • Stock No: HDBA042B.
  • Manufacturer: SECO
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 24
  • Max Height Clearance above Belt (Inches): 16.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6- 3.2/1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 123
  • Width (Inches): 34
  • Height (Inches): 79
Additional Product Details
SECO Simplimatic Engineering Company Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed