SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor

SECO Simplimatic Engineering Company Conveyor. Maximum size of belt handled: 6-1/4 in. W. Overall dimensions: 10 ft. 2-1/2 in. L x 19 in. W x 8 in. H.

Product Details
  • Stock No: HDBA042D.
  • Manufacturer: SECO
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 6.25
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 122.5
  • Width (Inches): 19
  • Height (Inches): 8
Additional Product Details
SECO Simplimatic Engineering Company Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed