Seitz Jacketed Starter Vat Tank-3,000 Gallon

Seitz Jacketed Starter Vat Tank-3,000 Gallon

1997 Seitz Jacketed Starter Vat Tank-3,000 Gallon. Stainless Steel. Model S9782871, with top mount agitator cone top and bottom, heat control on side wall and cone, center discharge with manual 3 in. shut off valve, (2) air actuator valve, condensate tank, MAWP 0 psi @ 300 degree max psi 150 degree, 10 ft.6 in. W x 13 ft. 6 in. H with agitator mount.

Product Details
  • Stock No: RLOL399.140
  • Manufacturer: Seitz
  • Model: S9782871
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Seitz Jacketed Starter Vat Tank-3,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed