Seneca Environmental Products, Inc. Reverse Jet Dust Collector

Seneca Environmental Products, Inc. Reverse Jet Dust Collector

1997 Seneca Environmental Products, Inc. Reverse Jet Dust Collector. Model: 49-IM-8. Design volume: 3,400 cfm. Filter area: 461 sq. ft. Filter ratio: 7.37:1. Material of construction: carbon steel, all welded construction including bag cages which hold (49) 8 ft. long, 16oz. polyester felt glazed, 4-1/2 in. diameter bags. Features also include: a safety platform with handrail and toe plate located at clean air plenum access door, and a caged access ladder, all constructed to meet OSHA regulations. Blower assembly features a heavy duty, backward inclined, belt-driven blower: 10 HP, 3450 RPM, 208-230/460V, 60 Hz, 3 phase with a fan producing 3,400 CFM. Design accommodates a 55 gallon drum at hopper bottom discharge. Also includes an Allen Bradley control, 440V. This design offers a completely assembled shipping option, (excluding bags and cages), for easy field erection. Safety platform dimensions: 7 ft. 6 in. L x 2 ft. 10 in. w x 2 ft. 10 in. H. Overall dimensions: 7 ft. 6 in. L x 7 ft. 4 in. W. x 16 ft. 10 in. H.(ACN200).

Product Details
  • Stock No: MASH147
  • Manufacturer: Seneca Environmental Products, Inc.
  • Model: 49-IM-8
  • Serial Number: 972556
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 88
  • Height (Inches): 202
  • ACN: 200
Additional Product Details
  • Year of Manufacture: 1997
Seneca Environmental Products, Inc. Reverse Jet Dust Collector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed