Separators Inc. Stack Washer - 100 Gallon

Separators Inc. Stack Washer - 100 Gallon

Separators Inc 100 gallon horizontal disc stack washer less motive pump. 19 inch width x 54 inch length x 22 inch diameter. Pumps available at an additoinal charge.

Product Details
  • Stock No: 27a-R582-A
  • Manufacturer: Separators Inc
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 54
  • Width (Inches): 19
  • Height (Inches): 22
Additional Product Details
Separators Inc. Stack Washer - 100 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed