Severn Trent Services T17MB41D214 Microchem 2

Severn Trent Services T17MB41D214 Microchem 2

Severn Trent Serviced Microchem 2. Model: T17MB41D214. Serial No: 0712 J 6618 A38. Power Output: 220 VAC. 50/60 Hz.
Product Details
  • Stock No: KSIC136
  • Manufacturer: Severn Trent Services
  • Model: T17MB41D214
  • Serial Number: 0712J 6618 A38
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Severn Trent Services T17MB41D214 Microchem 2

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed