SEW-Euro Drive Motor - 3 HP

SEW-Euro Drive Motor - 3 HP

SEW-Euro Drive Motor -3 HP. Type: DFT100LS4C-KS. S.O. No. 850226023.00.00.001. Motor specifications: 1720 rpm, 230/460 V, 8.9/4.3 amps, 60 Hz, 3 phase. Eurodrive, ratio: 11, rpm out: 156 (final), torque: 1220 lb-in. Insulation class: F. Nema design: B. Shaft diameter: 1 in. Overall dimensions: 1 ft. 4 in. dia. x 1 ft. 6 in. H.

Product Details
  • Stock No: SMBS406C
  • Manufacturer: SEW-EURODRIVE
  • Model: DFT100LS4C-KS
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 8.9/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Width (Inches): 16
  • Height (Inches): 18
Additional Product Details
SEW-Euro Drive Motor - 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed