Sew Eurodrive 3 HP

Sew Eurodrive 3 HP

Sew Eurodrive, Motor: 230/460 volt, 8.6/4.3 amps, 3 hp, 1,700 rpm, 60 Hz, 3 phase, 29.3 (ft./lbs) torque. Gear box: 1,700 rpm (in), 97 (out), Ratio 17.55, 3 hp, 1,630 torque lbs in.

Product Details
  • Stock No: SUBF26
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Sew Eurodrive 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed