Sew Eurodrive 3/4 HP

Sew Eurodrive 3/4 HP

Sew Eurodrive, Motor: 230/460 volt, 3.05/1.53 amps, 1,700 rpm, 3 phase, 60 Hz, .75 hp. Gearbox: 1,700 rpm, Out 45 rpm, Ratio 37.55.

Product Details
  • Stock No: SUBF42
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 3.05/1.53
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Sew Eurodrive 3/4 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed