SEW-EURODRIVE FA97/GAM213/215 Helical Gear Unit

SEW-EURODRIVE FA97/GAM213/215 Helical Gear Unit

SEW-EURODRIVE FA97/GAM213/215 Helical Gear Unit. Type: F97/GA213/215. Serial No: 870053051.15.15.001. Output Hp: 40. Ratio: 43.20. Mounting: M1. Torque: 27100.
Product Details
  • Stock No: HSFD06
  • Manufacturer: SEW-EURODRIVE
  • Model: FA97/GAM213/215
  • Serial Number: 870053051.15.15.001
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
SEW-EURODRIVE FA97/GAM213/215 Helical Gear Unit

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed