SEW-EURODRIVE R142 Gear Unit

SEW-EURODRIVE R142 Gear Unit

SEW-EURODRIVE Gear Unit. Type: R142. Ratio: 11.78.
Product Details
  • Stock No: HSFD09
  • Manufacturer: SEW-EURODRIVE
  • Model: R-142
  • Serial Number: 010232312.7.01.03001
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
SEW-EURODRIVE R142 Gear Unit

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed