Sew Eurodrive R47DT80N4-KS Gear Motor (Ratio 34.73, 1 HP, 1700 RPM)

Sew Eurodrive R47DT80N4-KS Gear Motor (Ratio 34.73, 1 HP, 1700 RPM)

SEW EuroDrive Gear Motor - Type: R47DT80N4-KS, Serial: 850254711.00. RPM: In 1700 RPM, Out: 49 RPM. Ratio: 34.73. SEW Motor - Mode: DFT80N45-KS, Serial No: 850254711.00, Volts: 230/460, Amps: 3.7/1.8, HP: 1, RPM: 1700. Gear Motor was paired with a positive pump that was sold.
Product Details
  • Stock No: GENF90
  • Manufacturer: SEW-EURODRIVE
  • Model: R47DT80N4-KS
  • Serial Number: 85025471100
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1
  • Motor RPM: 1,700
  • Motor Voltage: 230/460
  • Motor Amps: 3.70/1.85
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 13
  • Height (Inches): 10
  • Weight (LBS): 205
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Positive Displacement Pump
Sew Eurodrive R47DT80N4-KS Gear Motor (Ratio 34.73, 1 HP, 1700 RPM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed