SEW-EURODRIVE RF107AD5/P Helical Gear Unit

SEW-EURODRIVE RF107AD5/P Helical Gear Unit

SEW-EURODRIVE Helical Gear Unit. Model: RF107AD5/P. Serial No:870235387.12.12.001. Input: 1750. Output: 50. Ratio: 35.26. Mounting: M2. Torque: 38055. S.F: 1.00. Max Amb: 40.
Product Details
  • Stock No: HSFD08
  • Manufacturer: SEW-EURODRIVE
  • Model: RF107AD5/P
  • Serial Number: 870235387.12.12.001
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 700
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
SEW-EURODRIVE RF107AD5/P Helical Gear Unit

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed