Sew-Eurodrive Right-Angle Variable Speed Reducer- 2 HP

Sew-Eurodrive Right-Angle Variable Speed Reducer- 2 HP

Sew-Eurodrive Right-Angle Variable Speed Reducer- 2 HP. Model: S6002280T90L4. S/N: 870018298 7 .03.87.002. Ratio: 12.39. Input rpm: 2275-455. Output rpm: 183/37. Mounting position: B3A. Shaft diameter: 1-3/8 in. Sew-Eurodrive Motor, 2 hp, 1720 rpm, 230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1-1/2 in. W x 12 in. H.

Product Details
  • Stock No: SUBF010B.
  • Manufacturer: SEW-EURODRIVE
  • Model: S6002280T90L4
  • Serial Number: 870018298 7 .03.87.002
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 2
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 6.0/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 13.5
  • Height (Inches): 12
Additional Product Details
Sew-Eurodrive Right-Angle Variable Speed Reducer- 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed