SEW Eurodrive

SEW Eurodrive

SEW Eurodrive. SEW motor: 3 hp, 1,720 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. SEW drive- speed in: 614-3764 rpm; speed out: 26-163 rpm. Ratio: 23.37. Overall dimensions: 31 in. L x 27 in. W x 33 in. H.

Product Details
  • Stock No: SNBB347.a
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 31
  • Width (Inches): 27
  • Height (Inches): 33
Additional Product Details
SEW Eurodrive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed